Specifications
Dimensions
- Maximum Load Current12.5 @ 200 V ac mA, 50 @ 24 V dc mA
- Overall Height16 mm
- Overall Length45 mm
- Overall Width22 mm
- Weight96 g
Details
- Applicable LoadPLC, Relay
- Country of OriginJP
- Electrical Connection5m Lead Wire
- Fluid CompAir
- Maximum Load Voltage200 V ac, 24 V dc
- Mounting TypeTie-Rod
- Operating Temperature Range-10 to +60 °C
- SeriesD-
- Standards MetCE, IEC 529, IP67, JIS C 0920
- Switch ActionReed
Overview
Mfr description
D-A54Z INLINE REED DIN TIE ROD
- Reed type auto switches
- General purpose
- Band, rail, tie-rod, and direct mounting styles
- Electrical entry: grommet, connector, terminal conduit, DIN terminal