Motion
D-H7A2Z
Inline Solid PNP Band
MI ITEM #02764140
MFR #D-H7A2Z
List Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid PNP Band
MI ITEM #02764140
MFR #D-H7A2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.65/each for your price

Overview

Mfr description
D-H7A2Z INLINE SOLID PNP BAND
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit

Specifications

  • Switch Action
    PNP (3-Wire)
  • Country of Origin
    JP
  • Electrical Connection
    5m Lead Wire
  • Applicable Load
    IC Circuit, PLC, Relay
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Maximum Load Current
    80 mA
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    8 mm
  • Overall Height
    11.5 mm
  • Overall Length
    33.6 mm
  • Mounting Type
    Band
  • Series
    D-
  • Weight
    92 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought