Motion
D-P5DWLDPC
Pneumatic Auto Switch - Rail Mounting Type, Circular Connector Electrical Connection, 2-Wire Switch Action
Mi Item #02764159
MFR #D-P5DWLDPC
Price$126.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Rail Mounting Type, Circular Connector Electrical Connection, 2-Wire Switch Action
Mi Item #02764159
MFR #D-P5DWLDPC

Mfr description
D-P5DWLDPC INLINE SOLID 2 WIRE RAIL
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mount type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.81/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    21 mm
  • Overall Length
    36 mm
  • Overall Width
    9.2 mm
  • Weight
    11 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    2-Color
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Rail
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    2 Wire
  • Series
    D-
  • Standards Met
    CE, IEC 529, IEC 947-5-2, JIS C 4524, JIS C 4525, NECA 0402
  • Switch Action
    2-Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)