Motion
D-P70L
Pneumatic Auto Switch - 3m Lead Wire Electrical Connection, Reed Switch Action
Mi Item #02764162
MFR #D-P70L
Price$54.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - 3m Lead Wire Electrical Connection, Reed Switch Action
Mi Item #02764162
MFR #D-P70L

Mfr description
D-P70L SWITCH MAGNETIC PLACE
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mount type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.15/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Overall Height
    20 mm
  • Overall Length
    37 mm
  • Overall Width
    13.6 mm
  • Weight
    211.11 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    100 V ac
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)