Motion
D-Y7BAZ
Pneumatic Auto Switch - Direct Mounting Type, 5m Lead Wire Electrical Connection, 2-Wire Switch Action
Mi Item #02764174
MFR #D-Y7BAZ
Price$67.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, 5m Lead Wire Electrical Connection, 2-Wire Switch Action
Mi Item #02764174
MFR #D-Y7BAZ

Mfr description
D-Y7BAZ INLINE SOLID 2 WIRE DIRECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.49/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    10.6 mm
  • Overall Length
    35 mm
  • Overall Width
    6.2 mm
  • Weight
    34 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    5m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    2-Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)