Overview
Mfr description
E300-N02 END BLOCK ADAPTOR 1/4"
- Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Easy maintenance
- Detach equipment without removing piping
- Assembles to FRL's by simply tightening screws
Specifications
- Accessory TypePipe Adapter
- Port Size1/4 NPT
- Thread StandardNPT
- Weight0.13 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data