1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Preparation
Parts and Accessories
SMC CORP OF AMERICA E400-N06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
E400-N06
Modular Piping Adapter - For Use With AC40, 3/4 NPT Port
Mi Item #
02764178
MFR #
E400-N06
Mfr description
E400-N06 ADAPTER, MODULAR PIPING
Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
Easy maintenance
Detach equipment without removing piping
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Port Size
3/4 NPT
Weight
0.13 lbs
Details
Accessory Type
Pipe Adapter
Thread Standard
NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items