Specifications
Dimensions
- Port Size3/4 NPT
- Weight0.16 lbs, 0.2
Details
- Accessory TypePipe Adapter
- Thread StandardNPT
Overview
Mfr description
E500-N06 ADAPTER, MODULAR PIPING
- Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Easy maintenance
- Detach equipment without removing piping
- Assembles to FRL's by simply tightening screws