Specifications
Dimensions
- Bore Diameter40 mm
- Stroke20 mm
Details
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough-Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)