Motion
ECQ2B40-20D
Compact Air Cylinder - Standard Type, 40 mm Bore, 20 mm Stroke, Through-Hole Mounting Type
MI ITEM #02764197
MFR #ECQ2B40-20D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 20 mm Stroke, Through-Hole Mounting Type
MI ITEM #02764197
MFR #ECQ2B40-20D

Mfr description
ECQ2B40-20D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    66.5 mm
  • Overall Width
    66 mm
  • Port Size
    1/8 BSPP
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)