1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
EM230-149W
Industrial Filter Element - EM230, 230, 149 µm, Stainless Steel
MI ITEM #
02764205
MFR #
EM230-149W
List Price
$119.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA EM230-149W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
EM230-149W
Industrial Filter Element - EM230, 230, 149 µm, Stainless Steel
MI ITEM #
02764205
MFR #
EM230-149W
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$119.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EM230-149W ELEMENT (FH)
Specifications
Country of Origin
JP
Filter Rating
149 µm
Element Material
Stainless Steel
Filter Size
230
Filter Type
Industrial Filter
Series
E
Weight
0.53 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data