Motion
EMSQB70A
CYL, ROTARY TABLE (EUROPEAN)
MI ITEM #02764207
MFR #EMSQB70A
Price$557.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, ROTARY TABLE (EUROPEAN)
MI ITEM #02764207
MFR #EMSQB70A

Mfr description
EMSQB70A CYL, ROTARY TABLE (EUROPEAN)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.28/each

Specifications

Dimensions

  • Body Size
    70 mm
  • Bore Diameter  
    28 mm
  • Overall Height
    75 mm
  • Overall Length
    225.4 mm
  • Overall Width
    90 mm
  • Port 1 Size/Type
    1/8 Female BSPT (End)
  • Port 2 Size/Type
    M5 x 0.8 Female (Side)

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber Bumper
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1.5 s/90°
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)