Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsCross Roller Bearings
- Country of OriginJP
- Cylinder StyleSlide Table
- Product TypeGuided Air Cylinders
- SeriesMXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)