Motion
G33-2-01
GAUGE
MI ITEM #02764249
MFR #G33-2-01
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
MI ITEM #02764249
MFR #G33-2-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.40/each

Specifications

Dimensions

  • Display Outside Diameter  
    30 mm
  • Weight
    30 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.2 MPa
  • Thread Connection
    1/8 BSPT

Overview

Mfr description
G33-2-01 GAUGE
  • General purpose pressure gauge
  • Back side or vertical side thread
  • Pressure range: 0 to 1.0MPa
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought