Motion
G46-P10-N01-X30

SMC CORP OF AMERICA
G46-P10-N01-X30

GAUGE
Mi Item #02764252
MFR #G46-P10-N01-X30
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P10-N01-X30

GAUGE
Mi Item #02764252
MFR #G46-P10-N01-X30

Mfr description
G46-P10-N01-X30 GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.85/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    50 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa, 150 psi
  • Thread Connection
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)