Motion
IDG1-N02-P
Membrane Air Dryer - 1/4 NPT, Dew Point: -4 °F, Includes: Air Purge Fitting
Mi Item #02764262
MFR #IDG1-N02-P
Price$244.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 NPT, Dew Point: -4 °F, Includes: Air Purge Fitting
Mi Item #02764262
MFR #IDG1-N02-P

Mfr description
IDG1-N02-P AIR DRYER,
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.82/each

Specifications

Dimensions

  • Overall Height
    0.250 in
  • Overall Length
    11.535 in
  • Overall Width
    1.300 in
  • Port Size
    1/4 NPT
  • Weight
    0.37 lbs

Details

  • Country of Origin
    JP
  • Included Options
    Air Purge Fitting
  • Inlet Air Flow Rate
    0.441 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    0.353 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.088 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)