Specifications
Dimensions
- Inlet Size1/4 in
- Port Size1/4 in
- Weight2.684 lbs, 1.217 kg
Details
- Actuator TypeHand Valve
- Piping TypeBody Ported
- Proof Pressure1.5 MPa
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)