Motion
IR3010-F02
Precision Regulator - 0.41 scfm, 1/4 BSPP, 1.45 to 58 psi
MI ITEM #02764293
MFR #IR3010-F02
List Price$153.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 0.41 scfm, 1/4 BSPP, 1.45 to 58 psi
MI ITEM #02764293
MFR #IR3010-F02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.39/each for your price

Overview

Mfr description
IR3010-F02 REGULATOR, PRECISION MODULAR

Specifications

  • Maximum Air Flow
    0.41 scfm
  • Maximum Set Pressure
    58 psi
  • Set Pressure Range
    1.45 to 58 psi
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    G
  • Body Size
    3
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Weight
    1.57 lbs
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text