1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ITV3030-31N4N4
ITV1000/2000/3000, Electro-Pneumatic Regulator
Mi Item #
02764356
MFR #
ITV3030-31N4N4
Price
$465.71
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Manifolds
SMC CORP OF AMERICA ITV3030-31N4N4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ITV3030-31N4N4
ITV1000/2000/3000, Electro-Pneumatic Regulator
Mi Item #
02764356
MFR #
ITV3030-31N4N4
Mfr description
ITV3030-31N4N4 3000 SIZE
Controls air pressure in proportion to an electric signal
Available in MPa, kgf/cm², bar, PSI, and kPa units
Pressure range of 0.005 to 0.9MPa
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$465
.71
/each
Add to Cart
Specifications
Dimensions
Inlet Port
Size
3/8 in
Details
Maximum Operating Pressure
145 psi
Operating Temperature Range
32 To 122 °F
Thread Standard
NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items