Specifications
Dimensions
- Cylinder Size125 mm
Details
- Country of OriginCN
- Hardware TypeClevis Pin, Knuckle Pin
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Overview
Mfr description
IY-12 PIN, CLEVIS
- Knuckle pin, clevis pin
- Applicable series: CS1
- Applicable bore sizes (mm): 125, 140, 160, 180, 200, 250, 300
- Material: carbon steel