Specifications
Dimensions
- Bore Diameter180 mm
Details
- Country of OriginCN
- Hardware TypeClevis Pin
- Operating Pressure Range0.97 to 0.08 MPa
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)