Motion
KK2P-M5M
General Purpose Plug - M5 x 0.8 Male Thread, 145 psi PSI, 5 mm Body Size
MI ITEM #02764380
MFR #KK2P-M5M
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - M5 x 0.8 Male Thread, 145 psi PSI, 5 mm Body Size
MI ITEM #02764380
MFR #KK2P-M5M

Mfr description
KK2P-M5M S COUPLER, MALE THREAD
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Actual Thread Size
    M5 x 0.8
  • Body Size
    5 mm
  • Weight
    2.6 g

Details

  • Application
    Pneumatic, Water
  • Connection Type
    Male Thread
  • Coupling Component
    Plug
  • Description Keyword
    M5 x 0.8 Male Thread
  • Hose Connection Type
    Male Metric
  • Thread Hose I.D. Tube O.D.
    5 mm
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)