Motion
KK2S-06H
General Purpose Socket - One-Touch 6 mm Tube - Straight, 145 psi PSI, 5 mm Body Size
MI ITEM #02764381
MFR #KK2S-06H
Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - One-Touch 6 mm Tube - Straight, 145 psi PSI, 5 mm Body Size
MI ITEM #02764381
MFR #KK2S-06H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.40/each

Specifications

Dimensions

  • Body Size
    5 mm
  • Weight
    7.9 g

Details

  • Application
    Pneumatic, Water
  • Connection Type
    One-touch Tube
  • Coupling Component
    Socket
  • Description Keyword
    One-Touch 6 mm Tube - Straight
  • Hose Connection Type
    One-Touch Tube - Straight
  • Thread Hose I.D. Tube O.D.
    6 mm
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
KK2S-06H S COUPLER W/ONE TOUCH FITTING
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
  • Weight: 6.1 to 87.7g
  • Fluids: air and water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought