Motion
KQH01-32-X13
FITTING, S/STEEL, METRIC HEX
MI ITEM #02764398
MFR #KQH01-32-X13
Price$11.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FITTING, S/STEEL, METRIC HEX
MI ITEM #02764398
MFR #KQH01-32-X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.21/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/8 in
  • Hex Size
    7 mm
  • Overall Length
    16.7 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    C3604, PBT, Polypropylene
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    UNF
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to UNF
  • Fitting Connection Type
    1/8 Female Push-In to #10-32 Male UNF Threaded
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Port / Tube OD 1
    1/8 in Push-to-Connect
  • Port / Tube OD 2
    #10-32
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Nitrile
  • Series
    KQ
  • Standards Met
    ANSI, ASMEB, JIS

Overview

Mfr description
KQH01-32-X13 FITTING, S/STEEL, METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought