Motion
LVA50-06-G
Air Piloted Valve - 2 Position
Mi Item #02764466
MFR #LVA50-06-G
Price$232.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 2 Position
Mi Item #02764466
MFR #LVA50-06-G

Mfr description
LVA50-06-G
  • High purity chemical valve, single type
  • Threaded ports, air operated type
  • Operating pressure: 0.3 ~ 0.5 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.10/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 BSPT

Details

  • Body Material
    Fluoropolymer
  • Manual Operation Type
    No Manual Override
  • Number Of Positions
    2
  • Operating Medium
    Chemicals, Pure Water
  • Operating Pressure Range
    0 to 0.4 MPa, 0 to 58.02 psi
  • Operating Temperature Range
    32 to 140 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)