Motion
LVC23U-S0705-X20

SMC CORP OF AMERICA
LVC23U-S0705-X20

LVC23U-S0705-X20 FLUOROPOLYMER, VALVE
MI ITEM #02764467
MFR #LVC23U-S0705-X20
Price$604.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVC23U-S0705-X20

LVC23U-S0705-X20 FLUOROPOLYMER, VALVE
MI ITEM #02764467
MFR #LVC23U-S0705-X20

Mfr description
LVC23U-S0705-X20 FLUOROPOLYMER, VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.79/each

Specifications

Dimensions

  • Orifice Diameter
    0.1181 in, 3 mm
  • Tube Outside Diameter
    0.1250 in, 0.1875 in, 0.2500 in, 3 mm, 4 mm, 6 mm
  • Tube Size
    1/8 in

Details

  • Flow Rate
    4.8 Av x 10-6m2
  • Maximum Operating Pressure
    0.2 MPa
  • Type
    Integral Fitting Type
  • Valve Type
    Suck Back Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)