Motion
MGQL25TN-75-Z73

SMC CORP OF AMERICA
MGQL25TN-75-Z73

MGQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #02764752
MFR #MGQL25TN-75-Z73
Price$397.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL25TN-75-Z73

MGQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #02764752
MFR #MGQL25TN-75-Z73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    42 mm
  • Overall Length
    154.5 mm
  • Overall Width
    88 mm
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    265 N
  • Push Force At 100 Psi
    344 N
  • Rod Size
    12 mm
  • Stroke  
    75 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGQ

Overview

Mfr description
MGQL25TN-75-Z73

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought