Motion
MGQM80TN-10
MGQ GUIDED CYLINDER with 80 mm Bore Size
Mi Item #02764781
MFR #MGQM80TN-10
Price$452.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 80 mm Bore Size
Mi Item #02764781
MFR #MGQM80TN-10

Mfr description
MGQM80TN-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.86/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    92 mm
  • Overall Length
    103 mm
  • Overall Width
    188 mm
  • Port Size
    3/8 NPT
  • Pull Force At 100 Psi
    3175 N
  • Push Force At 100 Psi
    3519 N
  • Rod Size
    25 mm
  • Stroke  
    10 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)