Motion
MHF2-8D2R
Cylinder, MHF2, Low Profile Air Gripper
MI ITEM #02764789
MFR #MHF2-8D2R
List Price$384.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, MHF2, Low Profile Air Gripper
MI ITEM #02764789
MFR #MHF2-8D2R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.75/each for your price

Overview

Mfr description
MHF2-8D2R CYLINDER, MHF2, LOW PROFILE

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Low Profile (Long Stroke)
  • Holding Force Closed 72 Psi
    19 N
  • Holding Force Open 72 Psi
    19 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    M3x0.5
  • Operating Pressure Range
    22 psi to 102 psi
  • Minimum Operating Pressure
    22 psi
  • Maximum Operating Pressure
    102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    72 mm
  • Overall Width
    32 mm
  • Overall Height
    19 mm
  • Additional Details
    The MHF2 Series is a low profile air gripper, designed to save substantial space. The height of the MHF2 gripper is approximately 1/3 the size of an equivalent MHZ series gripper. Finger strokes are available in short, long, and intermediate for each size. High rigidity can be obtained due to adoption of linear guide.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text