Motion
MHZL2-16C3
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
MI ITEM #02764825
MFR #MHZL2-16C3
Price$285.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
MI ITEM #02764825
MFR #MHZL2-16C3

Mfr description
MHZL2-16C3 GRIPPER, MHZ, PARALLEL STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.49/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Open Width  
    12 mm | 0.4720 in

Details

  • Action
    Single Acting (Normally Closed)
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    3 N
  • Holding Force Open 72 Psi
    8 N
  • Number of Fingers
    2
  • Piston Action
    Single Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)