Motion
MHZL2-25D3
MHZ GRIPPER with 25 mm Bore Size
Mi Item #02764826
MFR #MHZL2-25D3
Price$485.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 25 mm Bore Size
Mi Item #02764826
MFR #MHZL2-25D3

Mfr description
MHZL2-25D3 GRIPPER, MHZ, PARALLEL STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Closed Width  
    19.3 mm
  • Open Width  
    41.3 mm
  • Overall Height
    33.6 mm
  • Overall Length
    106 mm
  • Overall Width
    75 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Acting
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Available in bore sizes from 10mm to 25mm. This series provides wider finger opening than the standard MHZ2.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Flat - Standard (Long Stroke)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    104 N
  • Holding Force Open 72 Psi
    65 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    15 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)