Motion
ML2B40B-1800L

SMC CORP OF AMERICA
ML2B40B-1800L

ML2-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 40 mm Bore, 1800 mm Stroke, Basic Guide - Stroke Reading with Brake Type
Mi Item #02764866
MFR #ML2B40B-1800L
Price$1,726.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ML2B40B-1800L

ML2-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 40 mm Bore, 1800 mm Stroke, Basic Guide - Stroke Reading with Brake Type
Mi Item #02764866
MFR #ML2B40B-1800L

Mfr description
ML2B40B-1800L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    106 mm
  • Overall Length
    2140 mm
  • Overall Width
    139.5 mm
  • Port Size
    1/4 BSPT
  • Stroke  
    1800 mm

Details

  • Additional Details
    The ML2B series incorporates both a brake and positioning scale with a mechanical joint rodless cylinder in one convenient package. The combination of these items makes repeatable multi-stop action and positioning possible. Both the CEU1 (counter) and CEU2 (positioning controller) can be used with the ML2B. Repeatability of ±0.5mm can be achieved when using the CEU2 controller. Degradation of cylinder performance due to repeated use of the braking mechanism is eliminated as braking force is applied against replaceable side rail.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    B-1800L
  • Guide Type
    Basic Guide - Stroke Reading with Brake
  • Lock Type
    Brake
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    15 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    15 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Brake, Positioning Scale
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    174 psi
  • Safety Options
    Brake
  • Series
    ML2
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    L = (Left: Low Load Shock Absorbers + Adjustment Bolts), (Right: Low Load Shock Absorbers + Adjustment Bolts)
  • Suffix For Stroke
    L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)