Motion
MLGCLB40-75-R-E

SMC CORP OF AMERICA
MLGCLB40-75-R-E

Built-In Fine Lock Compact Cylinder - Single Rod, 40 mm Bore, 75 mm Stroke Length
MI ITEM #02764868
MFR #MLGCLB40-75-R-E
Price$816.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB40-75-R-E

Built-In Fine Lock Compact Cylinder - Single Rod, 40 mm Bore, 75 mm Stroke Length
MI ITEM #02764868
MFR #MLGCLB40-75-R-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$816.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    194 mm
  • Overall Length
    302 mm
  • Overall Width
    95 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    742 N
  • Push Force At 100 Psi
    882 N
  • Rod Size
    47 mm
  • Stroke  
    75 mm
  • Unlocking Port Size
    1/8 BSPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Round Body Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    LB40-75-R-E
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Built-In Fine Lock Compact Cylinder
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    1.0 Mpa2
  • Minimum Operating Pressure
    0.5 MPa
  • Mounting Type
    Rear Plate
  • Operating Pressure Range
    +0.5 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Spring Locking (Exhaust Locking)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Fine Lock Mechanism
  • Series
    MLGC
  • Special Applications
    Pushing and Lifting
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder

Overview

Mfr description
MLGCLB40-75-R-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought