Motion
MQR1-M5
MQR1-M5 METAL SEAL ROTARY JOINT
Mi Item #02764886
MFR #MQR1-M5
Price$151.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQR1-M5 METAL SEAL ROTARY JOINT
Mi Item #02764886
MFR #MQR1-M5

Mfr description
MQR1-M5 METAL SEAL ROTARY JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.50/each

Specifications

Dimensions

  • Weight
    0.12 lbs

Details

  • Country of Origin
    JP
  • Maximum Operating Pressure
    1 MPa
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)