Motion
MRHQ20D-180S-N

SMC CORP OF AMERICA
MRHQ20D-180S-N

MRHQ20D-180S-N
MI ITEM #02764888
MFR #MRHQ20D-180S-N
Price$824.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MRHQ20D-180S-N

MRHQ20D-180S-N
MI ITEM #02764888
MFR #MRHQ20D-180S-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$824.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Closed Width  
    14.9 mm
  • Open Width  
    20.9 mm
  • Overall Height
    162 mm
  • Overall Width
    50 mm
  • Port Size
    M5x0.8

Details

  • Additional Details
    The MRHQ series is a rotary gripper suitable for holding and reversing work pieces on transfer lines. The compact integration of gripping and rotating functions eliminates the peripheral piping and wiring of the previous product (rotary table + adapter + air gripper). The length of the MRHQ series has been reduced by approximately 20% compared with the previous products.
  • Angle of Rotation
    180 °
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Rotary Actuated
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    90 N
  • Holding Force Open 72 Psi
    55 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 102 psi
  • Operating Temperature Range
    41 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female

Overview

Mfr description
MRHQ20D-180S-N GRIPPER, ROTARY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought