Motion
MRHQ25D-90S-N

SMC CORP OF AMERICA
MRHQ25D-90S-N

MRHQ25D-90S-N
MI ITEM #02764890
MFR #MRHQ25D-90S-N
List Price$980.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MRHQ25D-90S-N

MRHQ25D-90S-N
MI ITEM #02764890
MFR #MRHQ25D-90S-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$980.26/each for your price

Overview

Mfr description
MRHQ25D-90S-N GRIPPER, ROTARY

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Rotary Actuated
  • Holding Force Closed 72 Psi
    140 N
  • Holding Force Open 72 Psi
    90 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    M5x0.8
  • Angle of Rotation
    90 °
  • Operating Pressure Range
    15 psi to 102 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    102 psi
  • Operating Temperature Range
    41 °F to 140 °F
  • Overall Width
    50 mm
  • Overall Height
    180 mm
  • Additional Details
    The MRHQ series is a rotary gripper suitable for holding and reversing work pieces on transfer lines. The compact integration of gripping and rotating functions eliminates the peripheral piping and wiring of the previous product (rotary table + adapter + air gripper). The length of the MRHQ series has been reduced by approximately 20% compared with the previous products.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought