Motion
MSQB200A
Rotary Table
Mi Item #02764895
MFR #MSQB200A
Price$913.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
Mi Item #02764895
MFR #MSQB200A

Mfr description
MSQB200A CYL, ROTARY TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.36/each

Specifications

Dimensions

  • Body Size
    200 mm
  • Bore Diameter  
    40 mm
  • Overall Height
    106 mm
  • Overall Length
    280.2 mm
  • Overall Width
    119 mm
  • Port 1 Size/Type
    1/8 Female BSPT (End)
  • Port 2 Size/Type
    M5 x 0.8 Female (Side)

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber Bumper
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 2.5 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)