Motion
MXH16-30
SMC® MXH16-30 , 16mm Bore Dia., 30mm Stroke, Rubber Bumpers (Both Ends), Magnet Included?: Magnet Included
MI ITEM #02764916
MFR #MXH16-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® MXH16-30 , 16mm Bore Dia., 30mm Stroke, Rubber Bumpers (Both Ends), Magnet Included?: Magnet Included
MI ITEM #02764916
MFR #MXH16-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MXH16-30
  • Provides a convenient integration of an endless track linear guide and air cylinder
  • Use of a linear guide provides outstanding displacement accuracy against moments and excellent parallelism of travel
  • Compact narrow profile of the unit allows for parallel position of several slides in a limited space
  • Suitable for a wide range of industries which require material or tool handling and precision non-rotating accuracy

Specifications

  • Slide Table Type
    Compact Slide Table (MXH Series)
  • Bore Diameter
    16 mm
  • Stroke
    30 mm
  • Adjuster Option
    Rubber Bumpers (Both Ends)
  • Magnet Included
    Magnet Included
  • Number Of Auto Switches
    0
  • Piston Action
    Double-Acting
  • Bearings Included
    Slide Bearing
  • Port Size
    M5x0.8
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.06 to +0.7 MPa
  • Maximum Applied Force
    141 N
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    86 mm
  • Overall Width
    25 mm
  • Overall Height
    53.5 mm
  • Thread Standard
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text