Motion
MXP16-20B
Cylinder, Air
Mi Item #02764928
MFR #MXP16-20B
Price$406.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #02764928
MFR #MXP16-20B

Mfr description
MXP16-20B CYL, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    32 mm
  • Overall Length
    102 mm
  • Overall Width
    47 mm
  • Port Size
    M5x0.8
  • Stroke  
    20 mm

Details

  • Additional Details
    Magnet & Switch Rail
  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Martensitic Stainless Steel
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Maximum Applied Force
    141 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, Magnet, Rail, Rohs Compliant, Shock Absorber
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXP
  • Stroke Adjuster Type
    Shock Absorber
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)