Motion
MXQ20-100
MXQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #02764956
MFR #MXQ20-100
Price$819.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #02764956
MFR #MXQ20-100

Mfr description
MXQ20-100 CYL, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Overall Height
    46 mm
  • Overall Length
    226 mm
  • Overall Width
    70 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    None
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Type
    Slide table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Filetage
    Rc(Pt)
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Maximum Applied Force
    440 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Slider
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXQ
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)