Motion
NAR625-N10
PREC REG 1" NPT
MI ITEM #02765190
MFR #NAR625-N10
List Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREC REG 1" NPT
MI ITEM #02765190
MFR #NAR625-N10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.70/each for your price

Overview

Mfr description
NAR625-N10 PREC REG 1" NPT

Specifications

  • Set Pressure Range
    7 to 120 psi
  • Maximum Set Pressure
    120 psi
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Proof Pressure
    220 psi
  • Overall Length
    98 mm
  • Overall Width
    90 mm
  • Overall Height
    151.9 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7 psi
  • Thread Standard
    NPT
  • Body Size
    60
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Female
  • Min Operating Temperature
    23 °F
  • Port Size
    1 NPT
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    NAR-Pilot
  • Weight
    1.1 kg
  • Product Type
    Pilot Operated Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text