Motion
NAS2210-N02-D-X308

SMC CORP OF AMERICA
NAS2210-N02-D-X308

NAS2210-N02-D-X308 SPEED CONTROL
Mi Item #02765195
MFR #NAS2210-N02-D-X308
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAS2210-N02-D-X308

NAS2210-N02-D-X308 SPEED CONTROL
Mi Item #02765195
MFR #NAS2210-N02-D-X308

Mfr description
NAS2210-N02-D-X308 SPEED CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5
  • Seal Material
    NBR O Ring
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)