Specifications
Dimensions
- Exhaust Port Size0.5000 NPT
- Overall Length89.9 mm
- Overall Width30 mm
- Port Size1/2 NPT
- Weight0.26 lbs
Details
- Body MaterialPBT
- Flow Coefficient Cv Flow Factor Kv27 (In to Out) mm², 29 (Out to Exhaust) mm²
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure14 psi
- Operating Pressure Range14 to 145 psi
- Operating Temperature Range23 to 140 °F
- Port Connection TypeThreaded
- Port GenderFemale
- Proof Pressure218 psi
- Seal MaterialNitrile
- Standards MetCSA/UL Standard V-0, EN ISO, JIS
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)