Motion
NCA1-400-PS-XB5G

SMC CORP OF AMERICA
NCA1-400-PS-XB5G

Seal Kit - 4.0000 in Bore, Cushion Both Ends
MI ITEM #02765221
MFR #NCA1-400-PS-XB5G
Price$124.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1-400-PS-XB5G

Seal Kit - 4.0000 in Bore, Cushion Both Ends
MI ITEM #02765221
MFR #NCA1-400-PS-XB5G

Mfr description
NCA1-400-PS-XB5G SEAL KIT (CANADA)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.30/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Installation Instructions
  • Manufacturer Catalog
  • Number of Switches
    1
  • Options Included
    Oversized Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)