Overview
Mfr description
NCA1U400-0350 CYLINDER, NCA1, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter4.0000 in
- Stroke3.5000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeRod Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data