Motion
NCDJ2B16-300-H7A2

SMC CORP OF AMERICA
NCDJ2B16-300-H7A2

Cylinder, Air
MI ITEM #02765671
MFR #NCDJ2B16-300-H7A2
List Price$128.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2B16-300-H7A2

Cylinder, Air
MI ITEM #02765671
MFR #NCDJ2B16-300-H7A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.17/each for your price

Overview

Mfr description
NCDJ2B16-300-H7A2 CYLINDER, AIR
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
  • Auto switch capable

Specifications

  • Series
    NCJ2
  • Bore Diameter
    0.6250 in
  • Country of Origin
    US
  • Body Material
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text