Motion
SSURPBO12
Extra Rigid Linear Guide Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter, 1.8800 in Overall Length
MI ITEM #02765683
MFR #SSURPBO12
Price$478.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Rigid Linear Guide Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter, 1.8800 in Overall Length
MI ITEM #02765683
MFR #SSURPBO12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$478.89/each

Specifications

Dimensions

  • Overall Height
    1.56 in
  • Overall Length
    1.8800 in
  • Overall Width
    1.8800 in
  • Shaft Diameter
    0.7500 in

Details

  • Dynamic Load Capacity
    1130 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Technical Specifications
  • UPC_NO
    662486274834

Overview

Mfr description
SSURPBO12 RIGID SUPERSMART P.B.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought