Motion
NCDJPB6-075D-90

SMC CORP OF AMERICA
NCDJPB6-075D-90

Cyl, Pin, Auto Sw Capable
MI ITEM #02765699
MFR #NCDJPB6-075D-90
Price$81.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB6-075D-90

Cyl, Pin, Auto Sw Capable
MI ITEM #02765699
MFR #NCDJPB6-075D-90

Mfr description
NCDJPB6-075D-90 CYL, PIN, AUTO SW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.72/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Lead Wire Length
    0.5 m Length
  • Overall Height
    0.65 in
  • Overall Length
    2.57 in
  • Overall Width
    0.79 in
  • Port Size
    #10–32 UNF
  • Rod Size
    0.1250 in
  • Rod Size / Thread
    0.1250 Rod / #5-40 UNC Thread
  • Stroke  
    0.750 in

Details

  • Auto-Switch
    Included
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCJP
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.12 MPa
  • Mounting Type
    Basic
  • Number of Switches
    2
  • Operating Temperature Range
    +40 to +140 °F °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    0.99
  • Rod Gender
    Male
  • Rod Thread Standard
    UNC
  • Rod Type
    Single Rod
  • Series
    NCJP
  • Switch Model
    D-90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)