Motion
NCDQ2B63-75DM

SMC CORP OF AMERICA
NCDQ2B63-75DM

CYL, COMPACT, AUTO-SW, NP *LQA
Mi Item #02765866
MFR #NCDQ2B63-75DM
Price$110.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B63-75DM

CYL, COMPACT, AUTO-SW, NP *LQA
Mi Item #02765866
MFR #NCDQ2B63-75DM

Mfr description
NCDQ2B63-75DM CYL, COMPACT, AUTO-SW, NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    75 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)