Motion
NCGCN25-0800-XB6

SMC CORP OF AMERICA
NCGCN25-0800-XB6

NCG, Double Acting Single Rod, Temperature Resistant Options
Mi Item #02766020
MFR #NCGCN25-0800-XB6
Price$64.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCN25-0800-XB6

NCG, Double Acting Single Rod, Temperature Resistant Options
Mi Item #02766020
MFR #NCGCN25-0800-XB6

Mfr description
NCGCN25-0800-XB6
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Low temperature (XB7) Bore sizes (mm): 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.55/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Stroke  
    8.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)